Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRA4-CMXE200D3 Crydom Relays, DRA4 CMX Series, DIN Mt 200 VDC/3A out 20-28 VDC
MFG Item Number
DRA4-CMXE200D3
DRA4-CMXE200D3 Crydom Relays, DRA4 CMX Series, DIN Mt 200 VDC/3A out 20-28 VDC
MFG Item Number
DRA4-CMXE200D3
This item cannot be canceled or returned
Description
DIN Mt 200 VDC/3A out 20-28 VDC
DRA4 CMX Series Information
Specifications
Specifications
| Manufacturer Part Number |
DRA4-CMXE200D3 |
| Manufacturer |
Crydom |
| Product Series |
DRA4 CMX |
| Family Series |
Crydom Relays, DRA4 CMX Series |
| Description |
DIN Mt 200 VDC/3A out 20-28 VDC input |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Input Signal |
20-28 VDC |
| Input Polarity |
DC |
| Output Voltage |
1-200 VDC |
| Nominal Output Voltage |
12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC, 250 VDC |
| Current Rating |
8 A |
| Termination |
Screw Terminal/Cage Clamp |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
DRA4-CMXE200D3
Crydom Relays, DRA4 CMX Series