DRA4D250E6
Crydom Contactors, DRA4D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRA4D250E6 Crydom Contactors, DRA4D Series, DIN MNT H-BRG 250VDC 6A 24VDC CONT

MFG Item Number
DRA4D250E6

DRA4D250E6 Crydom Contactors, DRA4D Series, DIN MNT H-BRG 250VDC 6A 24VDC CONT

MFG Item Number
DRA4D250E6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DRA4D Series
Item #
DRA4D250E6
DIN MNT H-BRG 250VDC 6A 24VDC CONT

DRA4D Series Information

Specifications

Specifications
Manufacturer Part Number DRA4D250E6
Manufacturer Crydom
Product Series DRA4D
Family Series Crydom Contactors, DRA4D Series
Description DIN MNT H-BRG 250VDC 6A 24VDC CONT
Reversing Logic Yes
Line Voltage 250 VDC
Nominal Voltage 12 VDC, 24 VDC
Voltage 15-32 VDC
Current Rating 6 A
Auxiliary Contact None
Overvoltage Protection No
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Net Weight 0.3319 lbs
Gross Weight 0.3319 lbs