Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRAF12-14P ABB Starters, DRAF ENC STRT 250-500V50/60HZ DOL
MFG Item Number
DRAF12-14P
DRAF12-14P ABB Starters, DRAF ENC STRT 250-500V50/60HZ DOL
MFG Item Number
DRAF12-14P
This item cannot be canceled or returned
Description
DRAF ENC STRT 250-500V50/60HZ DOL
Specifications
Specifications
| Manufacturer Part Number |
DRAF12-14P |
| Manufacturer |
ABB |
| Family Series |
ABB Starters |
| Description |
AB DRAF1611S DRAF ENC STRT 24-60V50 |
| Phase |
3 |
| Number of Poles |
3 |
| Comments |
Phase-to-Phase |
| Net Weight |
1.8075 lbs |
| Gross Weight |
1 lb |