DRC3P48A400R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRC3P48A400R Crydom Contactors, DRC Series, Contactor,Solid State,5A,480V,

MFG Item Number
DRC3P48A400R

DRC3P48A400R Crydom Contactors, DRC Series, Contactor,Solid State,5A,480V,

MFG Item Number
DRC3P48A400R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DRC Series
Item #
DRC3P48A400R
Contactor,Solid State,5A,480V,

DRC Series Information

  • 7.6 Amp Motor Controller
  • Overvoltage Protection
  • AC or DC Control
  • LED Indicator
Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.

Videos

Specifications

Specifications
Manufacturer Part Number DRC3P48A400R
Manufacturer Crydom
Product Series DRC
Family Series Crydom Contactors, DRC Series
Description Contactor,Solid State,5A,480V, 230VAC Control,3-Ph,W/O Auxiliary, Random Crossing,3-Legs
Reversing Logic No
Line Voltage 480 VAC
Nominal Voltage 240 VAC
Voltage 230 VAC
Current Rating 4.8 A
Auxiliary Contact None
Switching Type Instantaneous
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals UL
Comments 3 Controlled Legs
Net Weight 0.0305 lbs
Gross Weight 0.545 lbs