Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRC3P48A420R Crydom Contactors, DRC Series, Contactor,Solid State,5A,480V,
MFG Item Number
DRC3P48A420R
DRC3P48A420R Crydom Contactors, DRC Series, Contactor,Solid State,5A,480V,
MFG Item Number
DRC3P48A420R
This item cannot be canceled or returned
Description
Contactor,Solid State,5A,480V,
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Manufacturer Part Number
DRC3P48A420R
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Description
Contactor,Solid State,5A,480V, 230VAC Control,3-Ph,2NO Auxiliaries, Random Crossing,3-Legs
Reversing Logic
No
Line Voltage
480 VAC
Nominal Voltage
240 VAC
Voltage
230 VAC
Current Rating
4.8 A
Auxiliary Contact
2NO
Switching Type
Instantaneous
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Approvals
UL
Comments
3 Controlled Legs
Net Weight
0.0305 lbs
Gross Weight
0.0305 lbs
DRC3P48A420R
Crydom Contactors, DRC Series