Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRC3P48C4202 Crydom Contactors, DRC Series, Contactor,3-PH,DIN Rail Mount,
MFG Item Number
DRC3P48C4202
DRC3P48C4202 Crydom Contactors, DRC Series, Contactor,3-PH,DIN Rail Mount,
MFG Item Number
DRC3P48C4202
This item cannot be canceled or returned
Description
Contactor,3-PH,DIN Rail Mount,
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Manufacturer Part Number
DRC3P48C4202
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Description
Contactor,3-PH,DIN Rail Mount, 480VAC/4.8A, 48VAC/DC In, 2NO, ZC, 2L
Reversing Logic
No
Line Voltage
480 VAC
Nominal Voltage
48 VAC, 52 VDC
Voltage
36-55 VAC, 36-55 VDC
Current Rating
7.6 A
Auxiliary Contact
2NO
Switching Type
Zero Voltage
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Net Weight
0.032 lbs
Gross Weight
0.032 lbs
DRC3P48C4202
Crydom Contactors, DRC Series