DRC3R40D400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRC3R40D400 Crydom Contactors, DRC Series, Contactor,Solid State,Reversing,

MFG Item Number
DRC3R40D400

DRC3R40D400 Crydom Contactors, DRC Series, Contactor,Solid State,Reversing,

MFG Item Number
DRC3R40D400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DRC Series
Item #
DRC3R40D400
Contactor,Solid State,Reversing,

DRC Series Information

  • 7.6 Amp Motor Controller
  • Overvoltage Protection
  • AC or DC Control
  • LED Indicator
Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.

Videos

Specifications

Specifications
Manufacturer Part Number DRC3R40D400
Manufacturer Crydom
Product Series DRC
Family Series Crydom Contactors, DRC Series
Description Contactor,Solid State,Reversing, 7.6A,400V,24VAC/DC Control,3-Ph,W/O Auxiliary
Reversing Logic Yes
Line Voltage 400 VAC
Nominal Voltage 24 VAC, 24 VDC
Voltage 24 VAC, 24 VDC
Current Rating 4.8 A
Auxiliary Contact None
Switching Type Zero Voltage
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals UL
Comments 3 Controlled Legs
Net Weight 0.032 lbs
Gross Weight 0.032 lbs