Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Crydom Contactors, DRC Series
DRC3R40E420
Crydom Contactors, DRC Series
Contactor,3-Phase Reversing, DIN
MFG Item Number
DRC3R40E420
This item cannot be canceled or returned
Description
Contactor,3-Phase Reversing, DIN
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Manufacturer Part Number
DRC3R40E420
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Description
Contactor,3-Phase Reversing, DIN Rail Mount, 400VAC/7.6A, 24VDC In, 2NO
Reversing Logic
Yes
Line Voltage
400 VAC
Nominal Voltage
24 VDC
Voltage
18-30 VDC
Current Rating
7.6 A
Auxiliary Contact
2NO
Switching Type
Zero Voltage
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Net Weight
0.471 lbs
Gross Weight
0.471 lbs
DRC3R40E420
Crydom Contactors, DRC Series