Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRC3R40E440 Crydom Contactors, DRC Series, SSR Contactor,7.6A/400VAC,24VDC
MFG Item Number
DRC3R40E440
DRC3R40E440 Crydom Contactors, DRC Series, SSR Contactor,7.6A/400VAC,24VDC
MFG Item Number
DRC3R40E440
This item cannot be canceled or returned
Description
SSR Contactor,7.6A/400VAC,24VDC
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Manufacturer Part Number
DRC3R40E440
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Description
SSR Contactor,7.6A/400VAC,24VDC Control,2NO Auxiliary Contacts, 3-PH Reversing,Din Rail Mount
Reversing Logic
Yes
Line Voltage
400 VAC
Nominal Voltage
24 VDC
Voltage
18-30 VDC
Current Rating
7.6 A
Auxiliary Contact
4NO
Switching Type
Zero Voltage
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Net Weight
0 lbs
Gross Weight
0 lbs
DRC3R40E440
Crydom Contactors, DRC Series