DRD Series Information
| Manufacturer Part Number | DRD24D06 |
|---|---|
| Manufacturer | Crydom |
| Product Series | DRD |
| Family Series | Crydom Relays, DRD Series |
| Description | 240VAC/6A,4-32VDCin,18mm,Dual DR SSR |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Input Signal | 4-32 VDC |
| Input Polarity | AC/DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 6 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |