Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRDWR2-X Panduit Enclosures, PanelMax DRDWR2-X Wire Retainer
DRDWR2-X Panduit Enclosures, PanelMax DRDWR2-X Wire Retainer
This item cannot be canceled or returned
Description
PanelMax DRDWR2-X Wire Retainer
Specifications
Specifications
| Manufacturer Part Number |
DRDWR2-X |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Panduct PanelMax 2 50.8mm wire retainer in black is for the DRD22 DIN rail wiring duct. It is made of ABS and comes in packages of 10 pieces. |
| Accessory Type |
Wire Retainer |
| Composition |
Non-Metallic |
| Comments |
2 " Wire Retainer |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.25 lbs |
DRDWR2-X
Panduit Enclosures