Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DRDWR3-X |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Panduct PanelMax 3 76.2mm wire retainer in black is for the DRD33 DIN rail wiring duct. It is made of ABS and comes in packages of 10 pieces. |
| Accessory Type | Wire Retainer |
| Composition | Non-Metallic |
| Comments | 3 " Wire Retainer |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |