DRH3P60A18R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRH3P60A18R Crydom Contactors, DRH Series, SSR Contactor,3-PH,18A,600VAC Load,

MFG Item Number
DRH3P60A18R

DRH3P60A18R Crydom Contactors, DRH Series, SSR Contactor,3-PH,18A,600VAC Load,

MFG Item Number
DRH3P60A18R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, DRH Series
Item #
DRH3P60A18R
SSR Contactor,3-PH,18A,600VAC Load,

DRH Series Information

  • Ratings up to 18 & 20 Amps at 600VAC
  • Fits standard 35mm DIN Rail
  • Integrated over‑temperature protection
  • Multicolor LED with input status and alarm indicator
  • Zero Voltage (resistive loads) or instantaneous (inductive loads) turn‑on output
  • Built‑in Overvoltage Protection
The new DRH Series of AC Output solid state contactors, available with 2 or 3 controlled legs to switch any resistive or inductive load. DRH Series contactors are robust and reliable, and overall the perfect solution for demanding heating applications.

Specifications

Specifications
Manufacturer Part Number DRH3P60A18R
Manufacturer Crydom
Product Series DRH
Family Series Crydom Contactors, DRH Series
Description SSR Contactor,3-PH,18A,600VAC Load, 280VAC/DC Control,Random Crossing, 3 Legs,Din Rail Mount
Reversing Logic No
Line Voltage 600 VAC
Nominal Voltage 277 VAC
Voltage 280 VAC
Current Rating 18 A
Auxiliary Contact None
Switching Type Instantaneous
Overvoltage Protection Yes
Status Indicator Yes
Termination Screw Terminal
Mounting DIN Rail
Approvals UL
Net Weight 0.534 lbs
Gross Weight 0.534 lbs