Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRJ688TGBL
DP6 PLUS Cat 6 Punchdown Replacement Mo
MFG Item Number
DRJ688TGBL
This item cannot be canceled or returned
Description
DP6 PLUS Cat 6 Punchdown Replacement Mo
Specifications
Specifications
| Manufacturer Part Number |
DRJ688TGBL |
| Manufacturer |
Panduit |
| Family Series |
Panduit Jacks |
| Description |
The RJ45, 8-position, 8-wire replacement port for DataPatch Category 6 Punchdown Patch Panels. Includes clear wire retention cap. |
| Color |
Black |
| Type |
Cat 6 |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |