Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRS15BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, DECO FACE, 15A 125V, 5-15R, BLK
MFG Item Number
DRS15BLKWRTR
DRS15BLKWRTR Bryant Electric Plugs & Receptacles, WR/TR, DECO FACE, 15A 125V, 5-15R, BLK
MFG Item Number
DRS15BLKWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WR/TR, DECO FACE, 15A 125V, 5-15R, BLK
Specifications
Specifications
| Manufacturer Part Number |
DRS15BLKWRTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Tamper and Weather Resistant, Decorator Duplex Receptacle, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Black |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
DRS15BLKWRTR
Bryant Electric Plugs & Receptacles