DRS15NLW
Bryant Electric Plugs & Receptacles

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DRS15NLW Bryant Electric Plugs & Receptacles, TAMP RES, DECO FACE, NL, 5-15R, WH

MFG Item Number
DRS15NLW

DRS15NLW Bryant Electric Plugs & Receptacles, TAMP RES, DECO FACE, NL, 5-15R, WH

MFG Item Number
DRS15NLW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
DRS15NLW
TAMP RES, DECO FACE, NL, 5-15R, WH

Series Information

Specifications

Specifications
Manufacturer Part Number DRS15NLW
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Description Straight Blade Devices, Receptacles, Decorator Duplex, Commercial Grade, With Night Light, 15A 125V, 2-Pole 3-Wire Grounding, White
Current Rating 15 A
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color White
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Comments Nightlight
Net Weight 0.2 lbs
Gross Weight 0.2 lbs