Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRS15WTR Bryant Electric Plugs & Receptacles, RCPT, SB,DECO TAMP RES,15A 125V,5-15R,WH
DRS15WTR Bryant Electric Plugs & Receptacles, RCPT, SB,DECO TAMP RES,15A 125V,5-15R,WH
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RCPT, SB,DECO TAMP RES,15A 125V,5-15R,WH
Specifications
Specifications
| Manufacturer Part Number |
DRS15WTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Receptacles, Tamper- Resistant Duplex, Decorator, Commercial/Industrial Grade, 15A 125V, 2- Pole 3-Wire Grounding, 5-15R, White, Single Pack |
| Current Rating |
15 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-15R |
| Color |
White |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
DRS15WTR
Bryant Electric Plugs & Receptacles