Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DRS20LAWRTR Bryant Electric Plugs & Receptacles, RCPT, SB,DECO WR/TR ,20A 125V,5-20R,LA
MFG Item Number
DRS20LAWRTR
DRS20LAWRTR Bryant Electric Plugs & Receptacles, RCPT, SB,DECO WR/TR ,20A 125V,5-20R,LA
MFG Item Number
DRS20LAWRTR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RCPT, SB,DECO WR/TR ,20A 125V,5-20R,LA
Specifications
Specifications
| Manufacturer Part Number |
DRS20LAWRTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Commercial Grade, Decorator Duplex, Weather and Tamper Resistant, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Light Almond |
| Current Rating |
20 A |
| Voltage |
125 VAC |
| Connection Type |
Duplex Receptacle |
| NEMA Configuration |
5-20R |
| Color |
Light Almond |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant, Weather Resistant |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.25 lbs |
DRS20LAWRTR
Bryant Electric Plugs & Receptacles