Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, DRSCN Series
DRSCN05
Crydom Relays, DRSCN Series
6mm DR Skt for 5,12 VDC Input CN
This item cannot be canceled or returned
Description
6mm DR Skt for 5,12 VDC Input CN
Specifications
Specifications
| Manufacturer Part Number |
DRSCN05 |
| Manufacturer |
Crydom |
| Product Series |
DRSCN |
| Family Series |
Crydom Relays, DRSCN Series |
| Description |
6mm DR Skt for 5,12 VDC Input CN SSRs |
| Number of Connections |
4 |
| Max Voltage |
250 V |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.0617 lbs |
| Gross Weight |
0.0617 lbs |
DRSCN05
Crydom Relays, DRSCN Series