Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Crydom Relays, DRSCN Series
DRSCN24
Crydom Relays, DRSCN Series
6mm DR Skt for 15-30VDC Input CN
This item cannot be canceled or returned
Description
6mm DR Skt for 15-30VDC Input CN
Specifications
Specifications
| Manufacturer Part Number |
DRSCN24 |
| Manufacturer |
Crydom |
| Product Series |
DRSCN |
| Family Series |
Crydom Relays, DRSCN Series |
| Description |
6mm DR Skt for 15-30VDC Input CN SSRs |
| Number of Connections |
4 |
| Max Voltage |
250 V |
| Touch Safe |
No |
| Mounting |
DIN Rail |
| Net Weight |
0.0617 lbs |
| Gross Weight |
0.0617 lbs |
DRSCN24
Crydom Relays, DRSCN Series