DRT Series Information
| Manufacturer Part Number | DRTB24B06R |
|---|---|
| Manufacturer | Crydom |
| Product Series | DRT |
| Family Series | Crydom Relays, DRT Series |
| Description | One Shot,180-240VAC/DC, 24-280VAC 6A |
| Operation | One-Shot |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.01-1 s, 1-10 s, 0.1-1 Min, 1-10 Min, 0.1-1 Hrs, 1 Hrs, 10 Hrs, 10-100 Hrs |
| Max Time | 100 Hrs |
| Time Tolerance | 10 % |
| Coil Voltage | 90-140 VAC, 90-140 VDC |
| Nominal Coil Voltage | 120 VAC, 125 VDC |
| AC Voltage | 280 VAC |
| Contact Rating | 6 A |
| Termination | Screw Terminals |
| Approvals | UL |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |