Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, DRZ4 Series
DRZ477S
Hammond Manufacturing Enclosures, DRZ4 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DRZ477S |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
DRZ4 |
| Family Series |
Hammond Manufacturing Enclosures, DRZ4 Series |
| Description |
44U 2-POST SEISMIC RACK |
| Accessory Type |
Frame Rack |
| Material |
Steel |
| Composition |
Metallic |
| Approvals |
cULus |
| Comments |
2 Post Open Frame Rack |
| Net Weight |
136 lbs |
| Gross Weight |
136 lbs |
DRZ477S
Hammond Manufacturing Enclosures, DRZ4 Series