Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
DS-300-2
Dwyer Instruments Sensors
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
DS-300-2 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Flow Sensor |
| Material |
Stainless Steel |
| Sensor Type |
Average Flow |
| Flow Range |
0-20.5 gpm |
| Port Size |
1/4 " |
| Port Style |
NPT Male |
| Maximum Pressure |
200 psi |
| Net Weight |
0.75 lbs |
| Gross Weight |
0.75 lbs |
DS-300-2
Dwyer Instruments Sensors