Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Sensors
DS-400-20
Dwyer Instruments Sensors
Flow Sensor For 20In Pipe
MFG Item Number
DS-400-20
This item cannot be canceled or returned
Description
Flow Sensor For 20In Pipe
Specifications
Specifications
| Manufacturer Part Number |
DS-400-20 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Sensors |
| Description |
Flow Sensor For 20In Pipe |
| Material |
Stainless Steel |
| Sensor Type |
Average Flow |
| Port Size |
3/4 " |
| Port Style |
NPT Male |
| Maximum Pressure |
200 psi |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
DS-400-20
Dwyer Instruments Sensors