Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS-530 Gardner Bender Miscellaneous, Duct Seal, 5 Lb Pugs
DS-530 Gardner Bender Miscellaneous, Duct Seal, 5 Lb Pugs
Specifications
Specifications
| Manufacturer |
Gardner Bender |
| Family Series |
Gardner Bender Miscellaneous |
| Manufacturer Part Number |
DS-530 |
| Description |
Duct Seal, 5 Lb Pugs |
| Net Weight |
4.1875 lbs |
| Gross Weight |
5.1667 lbs |
DS-530
Gardner Bender Miscellaneous