Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Photoelectric Sensors
DS1-LD-SR-015-JV
IDEC Photoelectric Sensors
MFG Item Number
DS1-LD-SR-015-JV
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Specifications
Specifications
| Manufacturer Part Number |
DS1-LD-SR-015-JV |
| Manufacturer |
IDEC |
| Family Series |
IDEC Photoelectric Sensors |
| Description |
957701150 Light grids |
| Power Type |
DC |
| Beam Type |
Infrared |
| Max Range |
6.89 ' |
| Optimum Range |
6.89 ' |
| Voltage |
20.4-27.6 VDC |
| Nominal Voltage |
24 VDC |
| Number of Outputs |
2 |
| Output Type |
PNP |
| Connection Type |
M12 Connector |
| Max Load Current |
0.1 A |
| Package Style |
Cubic |
| Composition |
Metallic |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus |
| Net Weight |
0.0573 lbs |
| Gross Weight |
0.0573 lbs |
DS1-LD-SR-015-JV
IDEC Photoelectric Sensors