Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Box Covers
DS100-B
Ocal, a T & B Brand Electrical Box Covers
OC DS100B DS100-BLUE PVC CTD, SHEET
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
OC DS100B DS100-BLUE PVC CTD, SHEET
Specifications
Specifications
| Manufacturer Part Number |
DS100-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OC DS100B DS100-BLUE PVC CTD, SHEET |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Features |
PVC Coated |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
DS100-B
Ocal, a T & B Brand Electrical Box Covers