Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS100 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG BLANK SHEET AL CVR SURFACE MNT
DS100 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, SGL GNG BLANK SHEET AL CVR SURFACE MNT
This item cannot be canceled or returned
Description
Electrical Box Covers, DS Series
SGL GNG BLANK SHEET AL CVR SURFACE MNT
- Suitable for Outdoor Locations
- Single Gang, Two Gang Tandem and Multiple Gang Boxes
- Surface Mounted or Flush Mounted
Specifications
Specifications
| Manufacturer Part Number |
DS100 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
DS |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description |
Eaton Crouse-Hinds series DS blank cover, Sheet aluminum, Surface mount, Single-gang, For enclosing splices and taps |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Gasket Included |
No |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
DS100
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series