Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS100-R Ocal, a T & B Brand Electrical Box Covers, OC DS100R DS100-RED PVC CTD, SHEET
DS100-R Ocal, a T & B Brand Electrical Box Covers, OC DS100R DS100-RED PVC CTD, SHEET
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
OC DS100R DS100-RED PVC CTD, SHEET
Specifications
Specifications
| Manufacturer Part Number |
DS100-R |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OC DS100R DS100-RED PVC CTD, SHEET |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Color |
Red |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
DS100-R
Ocal, a T & B Brand Electrical Box Covers