Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Electrical Box Covers
DS100G-B
Ocal, a T & B Brand Electrical Box Covers
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
DS100G-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
DS100G-BLUE PVC CTD, CAS |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Color |
Blue |
| Net Weight |
0.41 lbs |
| Gross Weight |
0.41 lbs |
DS100G-B
Ocal, a T & B Brand Electrical Box Covers