Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS100G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD FS/FD BLANKCVR 1GNG AL GRY
DS100G-G Ocal, a T & B Brand Electrical Box Covers, PVC CTD FS/FD BLANKCVR 1GNG AL GRY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PVC CTD FS/FD BLANKCVR 1GNG AL GRY
Specifications
Specifications
| Manufacturer Part Number |
DS100G-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
PVC Double-Coated Aluminum FS/FD Blank Cover, 1 Gang, Gray |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Features |
PVC Coated |
| Cover Design |
Flat |
| Color |
Gray |
| Gasket Included |
No |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
DS100G-G
Ocal, a T & B Brand Electrical Box Covers