Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS100G-W Ocal, a T & B Brand Electrical Box Covers, OC DS100GW DS100G-WHITE, CAST ALUMI
DS100G-W Ocal, a T & B Brand Electrical Box Covers, OC DS100GW DS100G-WHITE, CAST ALUMI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
OC DS100GW DS100G-WHITE, CAST ALUMI
Specifications
Specifications
| Manufacturer Part Number |
DS100G-W |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OC DS100GW DS100G-WHITE, CAST ALUMI |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Blank |
| Color |
White |
| Net Weight |
0.27 lbs |
| Gross Weight |
0.27 lbs |
DS100G-W
Ocal, a T & B Brand Electrical Box Covers