Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Terminal Blocks
DS100GR
ASI-Automation Systems Interconnect Terminal Blocks
2-Level DIN Rail Screw Clamp
This item cannot be canceled or returned
Description
2-Level DIN Rail Screw Clamp
Specifications
Specifications
| Manufacturer Part Number |
DS100GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
2-Level DIN Rail Screw Clamp Feed-Thru Terminal Block, Independently Bridgable On Both |
| Type |
Feed-Through, Multi-Level |
| Number of Circuits |
1 |
| Current Rating |
20 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
12 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
DS100GR
ASI-Automation Systems Interconnect Terminal Blocks