Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS117GR ASI-Automation Systems Interconnect Terminal Blocks, 2-Level Screw Clamp Feed-Thru
DS117GR ASI-Automation Systems Interconnect Terminal Blocks, 2-Level Screw Clamp Feed-Thru
This item cannot be canceled or returned
Description
2-Level Screw Clamp Feed-Thru
Specifications
Specifications
| Manufacturer Part Number |
DS117GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
2-Level Screw Clamp Feed-Thru Terminal Block, With Internal Bridge Between Upper And Lower |
| Type |
Feed-Through, Multi-Level |
| Number of Circuits |
1 |
| Current Rating |
32 A |
| UL Voltage |
630 VAC |
| Wire Size Range |
12 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
DS117GR
ASI-Automation Systems Interconnect Terminal Blocks