Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS120NLRD Hubbell Switches, SWITCH, DEC, SP, 20A, 120V, NL, RD

MFG Item Number
DS120NLRD

DS120NLRD Hubbell Switches, SWITCH, DEC, SP, 20A, 120V, NL, RD

MFG Item Number
DS120NLRD
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
DS120NLRD
SWITCH, DEC, SP, 20A, 120V, NL, RD

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number DS120NLRD
Description SWITCH, DEC, SP, 20A, 120V, NL, RD
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Red
Operator Color Rocker
Current Rating 20 A
Wiring Back and Side Wired, Push
Illuminated Yes
Locking No
Grade Specification
Grounding Self
Approvals CSA, UL
Comments Rocker, with Nightlight
Net Weight 0.15 lbs
Gross Weight 0.15 lbs