DS121006SPK
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS121006SPK Stahlin Enclosures, DiamondShield Series, Deadfront Swing Panel and Accessory
MFG Item Number
DS121006SPK

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DS121006SPK Stahlin Enclosures, DiamondShield Series, Deadfront Swing Panel and Accessory

MFG Item Number
DS121006SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS121006SPK
Deadfront Swing Panel and Accessory

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS121006SPK
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Deadfront Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Dead Front Swing
Perforated No
Kit Yes
Nominal Height 12 "
Nominal Width 10 "
Net Weight 0 lbs
Gross Weight 0 lbs