Eaton's Crouse-Hinds series Electrical Box Covers, DS Series
Description
Eaton Crouse-Hinds series DS snap switch cover, Feraloy iron alloy, Surface or flush mount, Three-gang, With operating mechanism and gasket, For external operation of general use snap switches
Composition
Metallic
Material
Iron Alloy
Number of Gangs
3
Cover Type
Switch - Weatherproof Toggle
Cover Design
Raised
Gasket Included
Yes
Net Weight
3.24 lbs
Gross Weight
3.24 lbs
Added to cart
DS1283
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series