DS141206SPKA
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS141206SPKA

Stahlin Enclosures, DiamondShield Series

DS141206SPKA

Stahlin Enclosures, DiamondShield Series
Variabale Height Swing Panel and
MFG Item Number
DS141206SPKA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS141206SPKA
Variabale Height Swing Panel and

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS141206SPKA
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Variabale Height Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Variable Height Swing
Perforated No
Kit Yes
Nominal Height 14 "
Nominal Width 12 "
Net Weight 0 lbs
Gross Weight 0 lbs