Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS1412CVR Stahlin Enclosures, Replacement Cover, Opaque

MFG Item Number
DS1412CVR

DS1412CVR Stahlin Enclosures, Replacement Cover, Opaque

MFG Item Number
DS1412CVR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DS1412CVR
Replacement Cover, Opaque

Series Information

Specifications

Specifications
Manufacturer Part Number DS1412CVR
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Replacement Cover, Opaque
Accessory Type Cover
Enclosure Wall Mount
Nominal Height 14 "
Nominal Width 12 "
Comments Opaque Cover for DiamondShield
Net Weight 0 lbs
Gross Weight 0 lbs