Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Panel Meters & Gauges, DS Series
DS16-RS
Autonics Panel Meters & Gauges, DS Series
Display, W9XH16mm LED, Red,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DS Series
Display, W9XH16mm LED, Red,
Digital Panel Meter Simple Wiring, No Soldering 7‑Segment Display Various Input Options Various Sizes, Display Colors Intelligent digital panel meters capable of displaying both numbers and letters. Can be used for a variety of applications in the industrial, commercial and residential industry. High luminance LED display available in red and green.
Specifications
Specifications
Manufacturer Part Number
DS16-RS
Manufacturer
Autonics
Product Series
DS
Family Series
Autonics Panel Meters & Gauges, DS Series
Description
Display, W9XH16mm LED, Red, 7-Segment, Serial Input, 12-24 VDC
Type
None
Max Input Signal
24 VDC
Display Type
LED
Power Supply
10.8-26.4 VDC
Nominal Voltage
12 VDC, 24 VDC
Relays
0
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
DS16-RS
Autonics Panel Meters & Gauges, DS Series