DS161408PKA
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS161408PKA Stahlin Enclosures, DiamondShield Series, Variable Height Stationary Panel
MFG Item Number
DS161408PKA

DS161408PKA Stahlin Enclosures, DiamondShield Series, Variable Height Stationary Panel

MFG Item Number
DS161408PKA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS161408PKA
Variable Height Stationary Panel

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS161408PKA
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Variable Height Stationary Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Variable Height Inner
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs