DS161408SPK
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS161408SPK

Stahlin Enclosures, DiamondShield Series

DS161408SPK

Stahlin Enclosures, DiamondShield Series
Deadfront Swing Panel and Accessory
MFG Item Number
DS161408SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS161408SPK
Deadfront Swing Panel and Accessory

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS161408SPK
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Deadfront Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Dead Front Swing
Perforated No
Kit Yes
Nominal Height 16 "
Nominal Width 14 "
Net Weight 0 lbs
Gross Weight 0 lbs