Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS1614CVR Stahlin Enclosures, Replacement Cover, Opaque

MFG Item Number
DS1614CVR

DS1614CVR Stahlin Enclosures, Replacement Cover, Opaque

MFG Item Number
DS1614CVR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
DS1614CVR
Replacement Cover, Opaque

Series Information

Specifications

Specifications
Manufacturer Part Number DS1614CVR
Manufacturer Stahlin
Family Series Stahlin Enclosures
Description Replacement Cover, Opaque
Accessory Type Cover
Enclosure Wall Mount
Nominal Height 16 "
Nominal Width 14 "
Comments Opaque Cover for DiamondShield
Net Weight 0 lbs
Gross Weight 0 lbs