Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS16U Eaton Circuit Breakers, TYPE DS NF DISC SW 30A 3P

MFG Item Number
DS16U

DS16U Eaton Circuit Breakers, TYPE DS NF DISC SW 30A 3P

MFG Item Number
DS16U
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
DS16U
TYPE DS NF DISC SW 30A 3P

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number DS16U
Description Panel Mounted Disconnects, Type DS - Disconnect Switch, 30A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Non-fusible, Complete unit, 30A switch rating
Accessory Type Disconnects
Current Rating 30 A
Max Voltage 250 VDC
Comments Panel Mount
Net Weight 2.1 lbs
Gross Weight 2.15 lbs