Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS171F Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, DS FS FIRE ALARM SYSTEM
DS171F Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, DS FS FIRE ALARM SYSTEM
This item cannot be canceled or returned
Description
Electrical Box Covers, DS Series
- Suitable for Outdoor Locations
- Single Gang, Two Gang Tandem and Multiple Gang Boxes
- Surface Mounted or Flush Mounted
Specifications
Specifications
| Manufacturer Part Number |
DS171F |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Product Series |
DS |
| Family Series |
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series |
| Description |
Eaton Crouse-Hinds series DS pushbutton switch cover, Feraloy iron alloy, Single-gang, 1 green pushbutton normally open marked START, gasket |
| Composition |
Metallic |
| Material |
Iron Alloy |
| Number of Gangs |
1 |
| Cover Type |
Push Button |
| Cover Design |
Raised |
| Gasket Included |
Yes |
| Comments |
Motor Control Starting Switches |
| Net Weight |
1.125 lbs |
| Gross Weight |
1.385 lbs |
DS171F
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series