Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DS181 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, GENERAL USE SNAP SWITCH STD ON OFF OP
DS181 Eaton's Crouse-Hinds series Electrical Box Covers, DS Series, GENERAL USE SNAP SWITCH STD ON OFF OP
This item cannot be canceled or returned
Description
Electrical Box Covers, DS Series
GENERAL USE SNAP SWITCH STD ON OFF OP
Suitable for Outdoor Locations Single Gang, Two Gang Tandem and Multiple Gang Boxes Surface Mounted or Flush Mounted
Specifications
Specifications
Manufacturer Part Number
DS181
Manufacturer
Eaton's Crouse-Hinds series
Product Series
DS
Family Series
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series
Description
Eaton Crouse-Hinds series DS raintight snap switch cover, Copper-free aluminum, Single-gang, Gasket, For standard ON-OFF operation, For general use snap switches
Composition
Metallic
Material
Aluminum
Number of Gangs
1
Cover Type
Switch - Weatherproof Toggle
Cover Design
Raised
Gasket Included
Yes
Net Weight
0.68 lbs
Gross Weight
0.68 lbs
DS181
Eaton's Crouse-Hinds series Electrical Box Covers, DS Series