DS181610SPKA
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DS181610SPKA Stahlin Enclosures, DiamondShield Series, Variable Height Swing Panel and
MFG Item Number
DS181610SPKA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DS181610SPKA Stahlin Enclosures, DiamondShield Series, Variable Height Swing Panel and

MFG Item Number
DS181610SPKA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS181610SPKA
Variable Height Swing Panel and

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS181610SPKA
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Variable Height Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Variable Height Swing
Perforated No
Kit Yes
Nominal Height 18 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs