Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DS185-B Ocal, a T & B Brand Electrical Box Covers, OCAL DS185 BLUE
DS185-B Ocal, a T & B Brand Electrical Box Covers, OCAL DS185 BLUE
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
DS185-B |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Electrical Box Covers |
| Description |
OCAL DS185 BLUE |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
FS FD Switch Cover |
| Features |
Raintight |
| Color |
Blue |
| Comments |
Box Mount, NEMA 4 |
| Net Weight |
0.34 lbs |
| Gross Weight |
0.34 lbs |
DS185-B
Ocal, a T & B Brand Electrical Box Covers