DS201610SPK
Stahlin Enclosures, DiamondShield Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS201610SPK

Stahlin Enclosures, DiamondShield Series

DS201610SPK

Stahlin Enclosures, DiamondShield Series
Deadfront Swing Panel and Accessory
MFG Item Number
DS201610SPK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, DiamondShield Series
Item #
DS201610SPK
Deadfront Swing Panel and Accessory

DiamondShield Series Information

Specifications

Specifications
Manufacturer Part Number DS201610SPK
Manufacturer Stahlin
Product Series DiamondShield
Family Series Stahlin Enclosures, DiamondShield Series
Description Deadfront Swing Panel and Accessory Kit
Material Aluminum
Composition Metallic
Panel Type Dead Front Swing
Perforated No
Kit Yes
Nominal Height 20 "
Nominal Width 16 "
Net Weight 0 lbs
Gross Weight 0 lbs