DS202AC-C25/0.03
ABB Circuit Breakers, DS200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DS202AC-C25/0.03 ABB Circuit Breakers, DS200 Series, RCBO DS200 AC 2P C 25A 30mA 6kA

MFG Item Number
DS202AC-C25/0.03

DS202AC-C25/0.03 ABB Circuit Breakers, DS200 Series, RCBO DS200 AC 2P C 25A 30mA 6kA

MFG Item Number
DS202AC-C25/0.03
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, DS200 Series
Item #
DS202AC-C25/0.03
RCBO DS200 AC 2P C 25A 30mA 6kA

DS200 Series Information

  • 65kA to 100kA Short‑Circuit Rated
  • Metal or Poly Construction
  • Up to 5 Auxiliary Contacts
  • NEMA 3R IP54/IP55
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • 200 Amps
DS Series Decontactors provide a useful combination of capacity and ruggedness. DS are often used to connect motors and welders in the metals, quarry, automotive, and mining industries. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.



Specifications

Specifications
Manufacturer Part Number DS202AC-C25/0.03
Manufacturer ABB
Product Series DS200
Family Series ABB Circuit Breakers, DS200 Series
Description RCBO DS200 AC 2P C 25A 30mA 6kA
Poles 2
Current Rating 25 A
Trip Curve C
Mounting DIN Rail
Neutral Pole No
Net Weight 1 lb
Gross Weight 6.05 lbs